Sheath centre punch, 10 mm

Article no.: 255.G10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 255.G10
EAN / GTIN 3148511604588
Manufacturer number 255.G10
L-Number L60130 5047
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Hammerhead hardened to 36 - 44 HRc
  • Tip hardened to 57 - 60 HRc

Feature:

  • A [mm]: 10
  • d [mm]: 14
  • L [mm]: 185
  • L1 [mm]: 55
  • L2 [mm]: 105
  • [g]: 210
  • [kg]: 0.210

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart