This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET REAMAX® TS reaming head H7 Cermet ASG4000 20 mm

Article no.: 239816 20

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Hole tolerance: H7
  • Application for type of drilling: for through holes
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 20 mm
Coating DST
Hole tolerance H7
Application for type of drilling for through holes
Through-coolant yes
for holders No. 239880 − 239940 20 − 21.99
Cutter length l1 6 mm
Head length l 20 mm
Number of cutting edges Z 6
Feed f in steel < 750 N/mm2 0.8 mm/rev.
Type of product Cutter insert for reaming

Identification numbers & Classifications

Article number 239816 20
EAN / GTIN 4047109236554
Manufacturer number 75J.93.20H7D

Application Table

Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
140
wet maximum
 

Description

Version:

Reaming heads finish ground for fit H7.
Cutter geometry matched to the application. Adjustable down to the µm range for wear compensation and for very tight basic tolerances down to IT4. For use in through holes up to 5×D.
In geometry ASG4000 straight cut with lead angle 25°.
Especially for through holes in steel.

Note:

  • Other sizes available on request on short lead times.
  • See No. 239880239940 for suitable holders.
  • Application data apply to through holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart