Jack-knife set

Article no.: 2157/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 2157/2
    EAN / GTIN 4000896176519
    Manufacturer number 2157/2
    L-Number L60140 5462

    Description

    Description:

    • Jack-knife set
    • Including 5 spare blades each
    • Blade fastener
    • Blade magazine with safety lock
    • Convenient handle made of ABS
    2157-1
    • Quick blade replacement
    • Thumb cushion enables joint-protecting working
    • Unfolded length: 159.9 mm
    • Folded length: 100 mm
    2157-2
    • Release lever for comfortable blade closing
    • Unfolded length: 100 mm
    • Folded length: 57 mm
    • Number of tools: 2

    Supplied with:

    Jack-knife 2157-1 ∙ 2157-2

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart