{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 4.3 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.3 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 4 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M2 | |
Feed f in stainless steel < 900 N/mm2 | 0.08 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 1.3 mm | |
Type of product | Stepped drill and countersink |
Article number | 150378 4,3 | |
EAN / GTIN | 4045197086259 | |
Manufacturer number | 150378 4,3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High-precision countersink 90° 4,3 mm |
|||
Number of cutting edges Z | 3 | 3 | 3 |
Colour ring | blue | without | without |
Overall length L | 40 | 40 | 40 |
Countersink tip angle | 90 | 90 | 90 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank ⌀ Ds | 4 | 4 | 4 |
smallest countersink ⌀ for holes from | 1.3 | 1.3 | 1.3 |