{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 19 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M10 | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150175 19 | |
EAN / GTIN | 4045197085818 | |
Manufacturer number | 150175 19 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Countersink 90°, uncoated, External ⌀ Dc: 19mm
on request
In stock
487 pieces in stock
€19.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
454 pieces in stock
€26.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
€57.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
404 pieces in stock
€35.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
212 pieces in stock
€29.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
346 pieces in stock
51.60 €
€33.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
207 pieces in stock
55.00 €
€35.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
€34.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
€32.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 |
Coating | uncoated | uncoated | TiAlN | TiN | uncoated | TiAlN | TiAlN | TiAlN | TiAlN |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M10 | M10 | M10 | M10 | M10 | M10 | M10 | M10 | M10 |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Shank with h9 and three drive flats | Plain shank with h9 | Shank with h9 and three drive flats | Three clamping flats to h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS |