Machine tap for synchronised spindles HSS-E-PM Form C 12X1,25

Article no.: 137180 12X1,25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M12×1.25
    Coating TiAlN
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 40 degrees
    Shank DIN 1835 B with h6
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.25 mm
    Overall length L 100 mm
    Shank ⌀ Ds 12 mm
    Shank square □ 9 mm
    Tapping hole ⌀ 10.8 mm
    Thread ⌀ 12 mm
    Shank tolerance h6
    Type of threading tool Machine tap for synchronous machining
    Number of clamping slots 4
    Colour ring green
    Number of cutting edges Z 4
    Thread depth 36 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137180 12X1,25
    EAN / GTIN 4045197705297
    Manufacturer number 137180 12X1,25

    Application Table

    Alu plastics
    N
    32
    Aluminium (short chipping)
    N
    32
    Steel < 500 N/mm²
    P
    33
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    7
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    9
    CuZn
    N
    30
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronised spindle drive. The tap is controlled by the synchronising spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).

    Note:

    For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart