{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.5 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Serie | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 15 mm | |
Type of product | Taps |
Article number | 136255 6X0,5 | |
EAN / GTIN | 4067263162094 | |
Manufacturer number | 136255 6X0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Clever Tap machine tap 6X0,5
on request
In stock
41 pieces in stock
€15.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
€26.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
141 pieces in stock
19.69 €
€5.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
68 pieces in stock
€27.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
€15.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Taper lead form | C | B | B | C | B |
Overall length L | 80 | 80 | 80 | 80 | 80 |
Thread size | M6×0.5 | M6×0.5 | M6×0.5 | M6×0.5 | M6×0.5 |
Thread pitch | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 |
Norm | DIN 374 | DIN 374 | DIN 374 | DIN 374 | DIN 374 |
Tolerance class | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H | ISO 2 6H |
Thread depth | 15 | 18 | 18 | 18 | 18 |