GARANT Master Tap INOX machine tap HSS-E-PM 2-64

Article no.: 133406 2-64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Tolerance class: 2BX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Tap
    Thread size 2-64 UNF
    Coating TiAlN
    Thread type UNF
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 371
    Tolerance class 2BX
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.399 mm
    Threads per inch 64
    Thread ⌀ 2.18 mm
    Overall length L 45 mm
    Shank ⌀ Ds 2.8 mm
    Shank square □ 2.1 mm
    Tapping hole ⌀ 1.85 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring blue
    Number of cutting edges Z 3
    Thread depth 6.54 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 133406 2-64
    EAN / GTIN 4062406208080
    Manufacturer number 133406 2-64

    Application Table

    Aluminium (short chipping)
    N
    28
    Steel < 750 N/mm²
    P
    23
    Steel < 900 N/mm²
    P
    23
    Steel < 1100 N/mm²
    P
    12
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    9
    Oil
     
    wet maximum
     

    Description

    Version:

    High-performance tap, specially developed for good process reliability
    in stainless and acid-resistant steels
    and duplex materials.
    • HSS-E-PM tool material for maximum wear resistance
    • The latest generation of TiAlN multi-layer coating
    • Parameterised flute geometry for optimum chip formation and torsional rigidity.

    Application:

    For UNF uniform fine threads ASME − B1.1.

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart