{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3×0.35 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.35 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 2.2 mm | |
Tapping hole ⌀ | 2.65 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 9 mm | |
Type of product | Tap |
Article number | 132925 3X0,35 | |
EAN / GTIN | 4062406373443 | |
Manufacturer number | 132925 3X0,35 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H 3X0,35
on request
In stock
15 pieces in stock
14,39 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
40,56 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 |
Overall length L | 56 | 56 |
Thread type | MF | MF |
Thread size | M3×0.35 | M3×0.35 |
Thread pitch | 0.35 | 0.35 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes |
Shank ⌀ Ds | 2.2 | 2.2 |