Machine tap HSS-E, vaporised, M: M12

Article no.: 132645 M12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,216 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M12
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.2 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 36 mm
Type of product Tap

Identification numbers & Classifications

Article number 132645 M12
EAN / GTIN 4045197648938
Manufacturer number 132645 M12

Application Table

Aluminium (short chipping)
N
11
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
8
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
4
INOX < 900 N/mm²
M
4
CuZn
N
12
Uni
 
Oil
 

Description

Version:

With spiral point.
Tolerance class: ISO 2 6H

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E, vaporised, M: M12

Machine tap HSS-E, vaporised, M: M12

on request
In stock
2,216 pieces in stock
€17.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
324 pieces in stock
€29.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
763 pieces in stock
€29.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
417 pieces in stock
€35.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
897 pieces in stock
€27.26
plus VAT at the current rate Prices plus delivery costs
Number of clamping slots 3 3 3 4 4
Coating vaporised vaporised vaporised vaporised TiN
Colour ring green yellow blue green green
Thread ⌀ 12 mm 12 mm 12 mm 12 mm 12 mm
Through-coolant no no no no no
Thread depth 36 mm 36 mm 36 mm 36 mm 36 mm
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart