{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank square □ | 6.2 mm | |
Tapping hole ⌀ | 6.8 mm | |
Thread ⌀ | 8 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 24 mm | |
Type of product | Tap |
Article number | 132150 M8 | |
EAN / GTIN | 4045197071170 | |
Manufacturer number | 132150 M8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap Form B, vaporised, M: M8
on request
In stock
3,246 pieces in stock
160,17 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,350 pieces in stock
160,92 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,087 pieces in stock
216,05 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,939 pieces in stock
100,72 DKK
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 3 | 3 | 3 | 3 |
Coating | vaporised | vaporised | vaporised | vaporised |
Thread size | M8 | M8 | M8 | M8 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Shank square □ | 6.2 mm | 6.2 mm | 6.2 mm | 6.2 mm |
Thread depth | 24 mm | 24 mm | 24 mm | 24 mm |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |