Machine tap HSS-E-PM Form CS M3

Article no.: 131290 M3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M3
    Coating uncoated
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form CS
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.5 mm
    Overall length L 56 mm
    Shank ⌀ Ds 3.5 mm
    Shank square □ 2.7 mm
    Tapping hole ⌀ 2.5 mm
    Thread ⌀ 3 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Thread depth 9 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 131290 M3
    EAN / GTIN 4045197069481
    Manufacturer number 131290 M3

    Application Table

    Aluminium (short chipping)
    N
    15
    Steel < 500 N/mm²
    P
    18
    Steel < 750 N/mm²
    P
    18
    Steel < 900 N/mm²
    P
    18
    Steel < 1100 N/mm²
    P
    9
    Oil
     
    wet maximum
     

    Description

    Version:

    With spiral point.
    (Form CS) 2 − -3 turns chamfer lead − with spiral point.

    Advantage:

    Greater wear resistance.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart