HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 8,9

Article no.: 114031 8,9
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
265 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 8.9 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 67.6 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 8.9 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114031 8,9
EAN / GTIN 4062406744441
Manufacturer number 114031 8,9

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
60
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
18
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

HOLEX CleverDrill: Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Successor product to No. 114030.
Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8 (mm or inch): 8,9

HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 8,9

on request
In stock
265 pieces in stock
€6.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
293 pieces in stock
€2.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock
€3.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
436 pieces in stock
from 1  Pieces
€15.25
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
€12.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
296 pieces in stock
from 1  Pieces
€11.25
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
€9.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
from 1  Pieces
€38.64
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
€32.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
from 1  Pieces
€54.51
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
€45.43
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2
Colour ring without without without without without green green
Through-coolant no no no no no no no
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8
Shank ⌀ Ds 8.9 mm 8.9 mm 8.9 mm 8.9 mm 8.9 mm 8.9 mm 8.9 mm
recommended maximum drilling depth L2 67.6 mm 67.7 mm 67.7 mm 67.7 mm 67.7 mm 67.7 mm 67.7 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart