• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.

Rescue signs, new standard Emergency exit straight ahead, through the door or upwards 12300

Article no.: 099341 12300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Unplasticised PVC plastic
Light characteristics long-lasting luminescence
Light density after 10 minutes 0.15
Light density after 60 minutes 0.022
Delivery type pieces
Contents 1
Length 300 mm
Height 150 mm
Type of product Rescue sign

Identification numbers & Classifications

Article number 099341 12300
EAN / GTIN 4061466104042
Manufacturer number KI152.00.327

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the new standard (from March 2022 onwards) of the technical rules ASR A1.3 and ASR A2.3. Signs according to the old standard can be found in the e-shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart