• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.

Mandatory sign Wear welding mask 02200

Article no.: 099016 02200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Unplasticised PVC plastic
Delivery type pieces
Contents 1
Diameter 200 mm
Type of product Instruction signs

Identification numbers & Classifications

Article number 099016 02200
EAN / GTIN 4061466063691
Manufacturer number K160.06.373

Description

Standard:

ISO 7010.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart