Breathing mask 1921

Article no.: 098593 1921
Discount
5.80 €
Price valid until Sep 29, 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Particle filter mask

Identification numbers & Classifications

Article number 098593 1921
EAN / GTIN 7310610019211
Manufacturer number 1921

Description

Version:

The Cederroth breathing mask is an aid to correct mouth-to-mouth resuscitation. At the same time it also reduces the risks arising from contact between helper and the injured person. The breathing mask consists of a plastic cloth with a non-return valve. Clear instructions printed directly on the cloth. Clear instructions for the mouth-to-mouth resuscitation method and the positioning of the mask over the face of the injured person are printed on the cloth. The non-return valve indicates which side (green) faces the helper and which side (red) faces the mouth of the injured person. The size of the plastic cloth reduces the risk that the helper comes into contact with the blood or vomit of the injured person. The shape of the mouthpiece forces the helper to open their mouth wide and to close their lips firmly around the moth of the injured person so that a leak-tight connection is ensured. The non-return valve is equipped with large holes. These ensure a low resistance. By this means the helper can continue to provide resuscitation for a long time.

Content:

1 × breathing mask with non-return valve.
  • Aid for mouth-to-mouth resuscitation.
  • Clear instructions printed directly on the cloth.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart