Overboots set, 60 pieces AlphaTec® 2500 PVC

Article no.: 098378 PVC
Set price 60 Piece (2.53 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Standard:
    • EN 14126

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    electrostatic characteristic EGB/ESD
    Colour white
    Set contents 60
    Overshoe size 42 - 46
    Standard
    • EN 14126
    Type of product Disposable overshoe

    Identification numbers & Classifications

    Article number 098378 PVC
    EAN / GTIN 5013756002339
    Manufacturer number WH25B-00407-00

    Description

    Version:

    High-quality premium over-boots of micro-porous polypropylene laminate fleece with cap seams, shoelaces and ESD PVC sole. Exceptional mechanical sturdiness, and protection against liquids and particles. Non-linting. With elasticated band at the entry.
    Non-slip PVC sole for longer working life.

    Standard:

    • EN 14126

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart