{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Clothing to | DIN EN ISO 1149 anti-static characteristics | |
Colour | white | |
Unisex size | 3XL | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126 | |
Type of product | Chemical protection jacket |
Article number | 098375 3XL | |
EAN / GTIN | 4029201144227 | |
Manufacturer number | CKI 3XL |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Protective gown type 6 CoverStar® CKI 3XL
on request
In stock
288 pieces in stock
3.92 €
€1.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
397 pieces in stock
€4.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | white | white |
Clothing to | DIN EN ISO 1149 anti-static characteristics | Anti-static characteristics to DIN EN ISO 1149 |
Standard | EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 | EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 |
Unisex size | 3XL | |
Type of product | Chemical protection jacket | Chemical protection jacket |
Gender | Unisex |