• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.

Available alternative:

Earplugs set HOLEX S 200

Article no.: 097351 200
Set price 200 Pair (0.16 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 37 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097351 200
EAN / GTIN 4062406254902
Manufacturer number 097351 200

Description

Version:

The earplugs are made of self-accommodating polyurethane. Their tapered shape creates good seating in a wide range of sizes of the auditory canal. The sealed surface prevents the build-up of deposits on the earplugs.
Small size for narrow auditory canals. SNR = 37 dB (H = 37 dB, M = 34 dB, L = 32 dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart