• This product is only available for business customers.

Orthopedic insole 1

Article no.: 092816 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Type of product Insole

    Identification numbers & Classifications

    Article number 092816 1

    Description

    Version:

    Easily order orthopaedic insoles online.
    Each orthopaedic insole is individually configured for your feet by orthopaedic shoemakers with the right elements to provide support, padding & cushioning, and is custom-made for your feet. In addition, the orthopaedic insoles are adapted to your shoes and, thus, the necessary precautions for ESD conformity are ensured.
    Why custom orthopaedic insoles?
    Do you have foot, knee, back, or neck pain? This can come from your feet: up to 70% of adults have a faulty foot posture, which puts their entire body out of balance and can cause pain and injuries. This is especially the case when you stand a lot, because under strain, a load of 3 to 5 times your body weight acts on your joints. Orthopaedic insoles, like the ones made by GetSteps, are considered to be the most effective medical aid against faulty foot posture and have been proven to reduce pain and injuries, and prevent these.
    And the best thing: everything is Made in Germany, by experienced orthopaedic shoemaker specialists.
    Make foot impressions at home with the impression set and receive custom-made orthopaedic insoles for work/safety shoes.

    Note:

    Initial ordering

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart