Welder's boots, anthracite VX 7380 PERB, S3 XB 38

Article no.: 092815 38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Steel
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Steel
    Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
    Standard Inlay type-tested according to DGUV regulation 191
    Characteristics Vario® damping
    EU shoe size 38
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092815 38
    EAN / GTIN 4044348369920
    Manufacturer number VX7380PERBS3XB38P

    Description

    Version:

    Foundryman’s and welder’s boots VX 7380 PERB for extreme conditions. Gutter system for draining hot liquids.
    • Closed tongue.
    • Outer sole steel, anthracite.
    • SECURA VARIO® heel cushioning.
    • Real leather inner sole.
    • ERGO-COOL® comfort insole.

    Standard:

    EN ISO 20349:2010 SRC WG WRU FO HRO
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.
    Includes the damping element red and green

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart