Shoe, blue ELLA ESD, S1 NB 35

Article no.: 092729 35
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Ladies
    Protection class S1
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 35
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092729 35
    EAN / GTIN 4044348638675
    Manufacturer number ELLANB35P

    Description

    Version:

    ELLA ladies’ safety shoes with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.
    • Breathable functional upper material.
    • Seamless shoe design.
    • Soft and breathable functional lining.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Real leather insole.
    • TPU Woman Sport ESD outer sole.
    • ESD security.

    Standard:

    Inlay provision design type tested to DGUV regulations 191.
    EN ISO 20345:2011 S1 SRC

    Note:

    Wide version XB, see No. 092730.
    Includes the damping element yellow and green

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart