Shoe, black/orange VX 7500, S3 NB 36

Article no.: 092670 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Steel
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Steel
    Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
    Cold insulation down to -20°C
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 36
    Colour black / orange
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092670 36
    EAN / GTIN 4044348534199
    Manufacturer number VX 7500 ESD S3 NB 36

    Description

    Version:

    VARIO FLEX safety shoes with SECURE VARIO® heel shock absorption and VARIO Multiflex® technology.
    • Upper made of supple, smooth leather.
    • Breathable functional lining.
    • Closed tongue.
    • Perbunan Dynamics outer sole (heat resistant up to approx. 220 °C).
    • Reinforced toe protection.
    • Real leather insole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S3 SRC CI HRO
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide version XB, see No. 092671.
    Includes the damping element red and green

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart