{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 40 | |
Type of product | Safety shoes |
Article number | 092595 40 | |
EAN / GTIN | 4044348644379 | |
Manufacturer number | VDPRO1100VFXB40P |
This article |
Recommendations |
||
---|---|---|---|
Shoe, black/blue VD PRO 1100 VF ESD, S1P XB 40
on request
In stock
1 pieces in stock
€121.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
€92.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
€92.52
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1P | S1P | S1P |
EU shoe size | 40 | 40 | 40 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex |