{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Cold insulation | down to -20°C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 39 | |
Colour | black / blue | |
Type of product | Safety shoes |
Article number | 092570 39 | |
EAN / GTIN | 4044348520352 | |
Manufacturer number | VD PRO 1500 SF NB 39 |
This article |
Recommendations |
||
---|---|---|---|
Shoe, black/blue VD PRO 1500 SF ESD, S3 NB, EU shoe size: 39
on request
In stock
44 pieces in stock
€122.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
€106.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
€106.87
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 | S3 |
EU shoe size | 39 | 39 | 39 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex |