Shoe blue/black ELTEN SHARKI Low ESD, S1 42

Article no.: 092265 42
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
8 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Composite
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Manufacturer's designation 720840-42
    EU shoe size 42
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092265 42
    EAN / GTIN 4030839388228
    Manufacturer number 720840-42

    Description

    Version:

    SHARKI Low safety shoe with sporty design. With innovative, ultra-light TRANSFOAMERS sole for very good damping with top comfort.
    • Breathable textile lining.
    • Padded tongue.
    • ESD full-size insole.
    • RUBBER/TPU/EVA sole.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S1 SRC

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart