Shoe, black/blue IMPULSE XXT blue Low ESD, S1 38

Article no.: 092263 38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series IMPULSE
    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Komposit
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Rebound sole
    EU shoe size 38
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092263 38
    EAN / GTIN 4030839350010
    Manufacturer number 729755-38

    Description

    Version:

    IMPULSE XXT comfortable safety shoe in a modern design.
    • Upper material of microfibre.
    • Breathable textile lining.
    • Padded tongue.
    • ESD PRO black full-size insole.
    • TRAINERS PU/PU Wellmaxx sole, anti-slip.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • ESD security.
    • Free of metal and leather.

    Elastic lacing system with quick-fastener.

    Standard:

    EN ISO 20435:2011 S1 SRC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart