Shoe, grey VINTAGE Low ESD, S3 45

Article no.: 092230 45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series VINTAGE
    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Steel
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 45
    Shoe type Low shoe
    Colour grey
    Uppers material Genuine leather
    Material of outer sole TPU-/PU
    Material inner lining breathable textile inner lining
    Closure Laces
    Slip resistance yes
    Energy absorption in the heel area yes
    anti-static yes
    against water penetration and water absorption yes
    The entire shoe is waterproof yes
    oil- and petrol-resistant sole yes
    suitable for orthopaedic insoles yes
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092230 45
    EAN / GTIN 4030839220399
    Manufacturer number 721071-45

    Description

    Version:

    Modern safety shoes in vintage design.
    • Upper material of sturdy cowhide.
    • Breathable textile lining, BIOACTIVE for a pleasant foot climate.
    • Padded tongue.
    • ESD PRO grey full-size insole.
    • L10 TPU/PU sole, anti-slip.
    • ESD security.

    Safety shoe with bioactive inner lining. Particularly gentle to the skin and odour-suppressant. Extra laces supplied (grey).

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Supplied with:

    With extra laces in grey.

    Note:

    Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 37 – 48.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart