Shoe, black comfort black ESD, S1 W2 safety shoes 36

Article no.: 092160 36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: weight-dependent damping element

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics weight-dependent damping element
    EU shoe size 36
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092160 36
    EAN / GTIN 4067263779094
    Manufacturer number 092160 36

    Description

    Version:

    GARANT comfort safety shoes combine the highest possible wearing comfort with modern design. Innovative and high-quality materials coupled with very high-quality workmanship “Made in Germany” guarantee very high protection combined with minimum weight. Different widths (width W1 for normal width feet, width W2 for wider feet) and the tweaked manufacturing technique permits a “true” multi-width system and thus create an ideal solution to the requirement for different widths of feet. The rigorous implementation of ergonomic principles and exchangeable weight dependent shock absorption significantly reduce the stresses on the knee and back, and thus contribute appreciably to long-term health.
    • The material of the uppers is light-weight but hard-wearing micro-fibre.
    • Breathable functional lining.
    • Practical GARANT comfort heel-puller allows the shoes to be taken off quickly and easily.
    • GARANT comfort insoles with weight dependent shock absorption.
    • GARANT comfort TPU outer sole.
    • Protection against electrostatic discharge (ESD).

    Shoe with large area ventilation structure.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    • GARANT See accessories for foot protection for the comfort insoles with weight dependent shock absorption, under: 092864 (soft), 092865 (medium), 092866 (hard).
    • Shoes of sizes 36-39 are supplied as standard with soft shock absorption, sizes 40-45 with medium shock absorption and sizes 46-48 with hard shock absorption.
    • See accessories for foot protection for the appropriate GARANT shoelaces under: 092855 120.

    Standard version W1, see No. 092159.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart