Shoe, black comfort black safety shoe ESD, S1 W1 36

Article no.: 092159 36
Discount
96.40 CHF
Price valid until Jul 31, 2024
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S1
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 36
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092159 36
    EAN / GTIN 4067263778967
    Manufacturer number 092159 36

    Description

    Version:

    GARANT comfort safety shoes combine the highest possible wearing comfort with modern design. Innovative and high-quality materials coupled with very high-quality workmanship “Made in Germany” guarantee very high protection combined with minimum weight. Different calf widths (width W1 for normal width feet, width W2 for wider feet) and the tweaked manufacturing technique permits a “true” multi-width system and thus create an ideal solution to the requirement for different widths of feet. The rigorous implementation of ergonomic principles and exchangeable weight-dependent damping significantly reduce the stresses on the knee and back, and thus contribute appreciably to long-term health.
    • The material of the uppers is light-weight but hard-wearing micro-fibre.
    • Breathable functional lining.
    • Practical GARANT comfort heel-puller allows the shoes to be put on quickly and easily.
    • GARANT comfort insoles with weight-dependent damping.
    • Outer sole GARANT comfort TPU.
    • Protection against electrostatic discharge (ESD).

    Shoe with large area ventilation structure.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    • For GARANT comfort insoles with weight dependent shock absorption, see accessories for foot protection under: 092864 (soft), 092865 (medium), 092866 (hard).
    • Shoes of sizes 36-39 are supplied as standard with soft damping, sizes 40-45 with medium damping and sizes 46-48 with hard damping.
    • See accessories for foot protection for the appropriate GARANT shoelaces under: 092855 120.

    Wide fitting W2, see No. 092160.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart