Shoe, black/blue uvex 2 trend, S1 48

Article no.: 092153 48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series uvex 2
    Gender Unisex
    Protection class S1
    Material of protective toe-cap Steel
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 48
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092153 48
    EAN / GTIN 4031101768946
    Manufacturer number 6937848

    Description

    Version:

    Safety shoe in sporty design and wide fit. Width 11.
    • Ergonomic outer sole of blue dual thickness polyurethane with very good non-slip properties.
    • Innovative uvex anti-twist rear cap for protection against ankle injuries.
    • ESD properties (ESD).
    • Reflective elements for improved visibility.

    Micro-velour uppers.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart