Shoe, black/yellow uvex 1, S1P, EU shoe size: 41

Article no.: 092114 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
99 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 41
Type of product Safety shoes

Identification numbers & Classifications

Article number 092114 41
EAN / GTIN 4031101577715
Manufacturer number 8514241

Description

Version:

Sporty, especially lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • PU sole with TPU inserts with the best shock absorption characteristics.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes with elastic laces and quick fastening. Breathable perforated micro-velour upper material.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart