Shoe, black/grey Safety shoe Move One grey, ESD, S1P 36

Article no.: 092087 36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S1P
    Material of protective toe-cap Composite
    Puncture resistance Textile
    electrostatic characteristic EGB/ESD
    EU shoe size 36
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092087 36
    EAN / GTIN 4067263669166
    Manufacturer number 092087 36

    Description

    Version:

    The HOLEX Move One safety shoe combines comfort with a modern and sporty design. The material is lightweight and waterproof. It is also very robust against damage and dirt.
    • Upper material made from abrasion-resistant Oxford and hardened TPU.
    • Sandwich-mesh functional lining.
    • Outer sole PU/TPU, black.
    • Protection against electrostatic discharge (ESD).
    • Insole made of mesh and PU foam.

    Standard:

    EN ISO 20345:2011 S1P SRC. ASTM F2413-18.

    Note:

    See accessories for foot protection for suitable HOLEX shoelaces No. 092867 125, 092868 125, 092869 125 and HOLEX insoles No. 092844 36-48.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart