High visibility waistcoat S

Article no.: 091690 S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

HOLEX Our useful size chart will show you which sizes you have to pay attention to for brand HOLEX

Normal men's size
Size DE 42 44 46 48 50 52 54 56 58 60 62 64
International sizes XS S M M L XL XL 2XL 3XL 3XL 4XL
Chest measurement cm 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117 118 - 121 122 - 125 126 - 129
Waist measurement cm 77 - 80 78 - 81 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117 118 - 121
Hip measurement cm 84 - 87 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111 112 - 117 118 - 121 122 - 125 126 - 129 130 - 133
Inside leg measurement cm 77 78 79 80 81 82 83 84 85 86 87 88
Height cm 167 - 173 169 - 175 171 - 177 173 - 179 175 - 181 177 - 183 179 - 185 180 - 186 181 - 187 182 - 188 182 - 188 182 - 188
Stocky men's size
Size DE 24 25 26 27 28 29
Chest measurement cm 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117
Waist measurement cm 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111
Hip measurement cm 98 - 101 102 - 105 106 - 109 110 - 113 114 - 119 120 - 123
Inside leg measurement cm 76 77 78 79 80 81
Height cm 166 - 172 168 - 174 170 - 176 172 - 178 174 - 180 176 - 182
Normal women's sizes (height 176 cm - 180 cm)
Size DE 34 36 38 40 42 44 46
International sizes XS S M L L XL XL 2XL 3XL
Chest measurement cm 80 - 83 84 - 87 88 - 91 92 - 95 96 - 100 101 - 106 107 - 112 113 - 118 119 - 124
Waist measurement cm 66 - 69 70 - 73 74 - 77 78 - 81 82 - 85 86 - 91 92 - 96 97 - 101 102 - 106
Hip measurement cm 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111 112 - 115 116 - 119 120 - 123
Inside leg measurement cm 80 80 80 80 80 80 80
Height cm 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176

This is how to measure

Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 120
  • Washing: 30 °C coloureds
  • Standard: EN ISO 20471

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Fabric composition 100% polyester
    Material weight / fabric density 120 g/m2
    Washing 30 °C coloureds
    Colour yellow / black
    Standard EN ISO 20471
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number 091690 S
    EAN / GTIN 4067263031147
    Manufacturer number 091690 S

    Description

    Version:

    High visibility waistcoat with zip fastener and five handy pockets. Two-tone design, resistant to dirt.
    • Breast pocket for mobile phone.
    • 1 breast pocket with flaps.
    • 2 front pockets with zip fasteners.
    • 2 pen pockets.
    • 2 all-round reflective strips.

    Standard:

    Certified to EN 20471, class 1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart