LED rechargeable work light, Type: 205

Article no.: 081567 205
New product
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 350 lm
Illumination step 2 150 lm
Illumination time 3 h - 6.5 h
Power supply Mains operated
Bulb LED module
Light colour cold white
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 205 mm
Weight 201 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081567 205
EAN / GTIN 4067263110804
Manufacturer number 081567 205

Description

Version:

LED rechargeable work lamp with 2 brightness levels and spotlight (100 lumens). With suspension hook, folding stand and USB-C charging port.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Charging cable.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart