{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
chemical composition | Alkaline manganese | |
Battery designation | Baby, C | |
International size | LR14 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 68.5 g | |
Type of product | Battery |
Article number | 081553 LR14 | |
EAN / GTIN | 4013674003792 | |
Manufacturer number | 5015623 |
This article |
Recommendations |
|
---|---|---|
Alkaline-manganese batteries, International size: LR14
on request
In stock
397 pieces in stock
|
on request
In stock
3,597 pieces in stock
|
|
Number of batteries contained | 2 | 2 |
chemical composition | Alkaline manganese | Alkaline manganese |
Weight each | 68.5 g | 68.5 g |
Nominal voltage | 1.5 V | 1.5 V |
rechargeable | no | no |
Type of product | Battery | Battery |
Battery designation | Baby, C | Baby, C |