{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | I-VIEW | |
IP Index of Protection | IP 65 | |
Illumination | 40 lm - 400 lm | |
Illumination time | 1.5 h - 15 h | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Weight | 240 g | |
Type of product | Headlamp |
Article number | 081473 I-VIEW | |
EAN / GTIN | 5708997356265 | |
Manufacturer number | 03.5626 |
This article |
Recommendations |
|
---|---|---|
LED headlamp with rechargeable battery, Type: I-VIEW
on request
In stock
280 pieces in stock
78,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,133 pieces in stock
42,00 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion |
Weight | 240 g | 111 g |
IP Index of Protection | IP 65 | IP 65 |
Illumination time | 1.5 h - 15 h | 6 h |
Illumination | 40 lm - 400 lm | 100 lm |
Number of rechargeable batteries contained | 1 | 1 |
Type of product | Headlamp | Headlamp |