LED torch with batteries, Colour: SILVER

Article no.: 081437 SILVER
Net price: €24.30
on request
In stock
2,201 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Colour Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Torch function: Focus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
Torch function Focus
ATEX zone no
Colour of housing SILVER
Illumination 250 lm
Illumination step 2 100 lm
Illumination time 4 h
Illumination time stage 2 12 h
Power supply Battery-powered
Bulb LED module
Number of batteries contained 3
Battery type Micro, AAA
Overall length 143 mm
Head ⌀ 27 mm
Type of product Flashlight

Identification numbers & Classifications

Article number 081437 SILVER
EAN / GTIN 4062406087388
Manufacturer number 081437 SILVER

Description

Version:

High-quality, long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power.
  • Anti-roll protection.
  • Rubber cover for the operating button.

With focussable lamp head.
In various colours.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart