This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Angle grinder WS22-230

Article no.: 077155 WS22-230

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WS22-230E
Power supply Mains operated
Power consumption 2,200 W
maximum speed 6,600 min-1
maximum vibration to EN 8.7 m/s2
maximum disc ⌀ 230 mm
maximum cutting depth 68 mm
Weight 5.2 kg
Restart block yes
Type of product Angle grinder

Identification numbers & Classifications

Article number 077155 WS22-230
EAN / GTIN 4002395194889
Manufacturer number 4935431720

Description

Version:

2200 W / 230 mm angle grinder with soft start and restart inhibit.

Supplied with:

Supplied with protective hood, additional handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart