Angle grinder AG10-115EK

Article no.: 077103 AG10-115EK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AG10-115EK
Power supply Mains operated
Power consumption 1,000 W
Speed range 11,000 min-1
maximum vibration to EN 8.3 m/s2
maximum disc ⌀ 115 mm
maximum cutting depth 28 mm
Weight 2.1 kg
Restart block yes
Type of product Angle grinder

Identification numbers & Classifications

Article number 077103 AG10-115EK
EAN / GTIN 4002395260867
Manufacturer number 4933451219

Description

Version:

Light-weight and powerful 115 mm one-hand angle grinder in handy compact design, drive head can be rotated in 90° steps, quick adjustment of protective cover, M14 grinding spindle thread.
1000 W motor, spindle locking, restart inhibit.

Supplied with:

Supplied with protective hood, clamping set and additional handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart