Cordless drill / driver, Type: BS18SBL2-2

Article no.: 070222 BS18SBL2-2
plus VAT at the current rate Prices plus delivery costs
Additional eco-tax 0,42 €
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: AEG type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage AEG type B 18 V
Manufacturer's designation BS 18 SBL2
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design Brushless subcompact motor
maximum torque hard 65 Nm
maximum speed 1st speed 0 min-1 - 450 min-1
maximum speed 2nd speed 1,750 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
Weight 1.3 kg
maximum vibration to EN <2,5 m/s2
typical application Strong
Type of product Drill/driver
USP1 18V
USP2 FIXTEC quick-change chuck, with softgrip

Identification numbers & Classifications

Article number 070222 BS18SBL2-2
EAN / GTIN 4058546403416

Description

Version:

AEG − Cordless drill / driver
  • Sturdy and handy cordless 2-speed drill / screwdriver, reversible.
  • FIXTEC quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
Brushless subcompact motor with up to 65 Nm of torque. 24-step torque adjustment.

Supplied with:

Supplied with 2 pcs. 18 V / 2.0 Ah battery, charger, transport case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073820 and No. 073846 – No. 073848 for suitable replacement batteries and chargers.
Suitable chargers and starter sets can be found under No. 073841 and No 073844.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart