Digital external micrometer, 0 ÷ 30 mm, MICROMASTER IP54 RS

Article no.: 06030030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 06030030
EAN / GTIN 7630041116342
Manufacturer number 06030030
L-Number L40620 77

Description

Version:

  • Measuring range [mm]: 0 ÷ 30
  • Measuring range [in]: 0 ÷ 1.2
  • Max. permitted errors [µm]: 4
  • Max. permitted parallelism error [µm]: 2
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005
  • Data output: Opto-RS232
  • Dimension A [mm]: 163
  • Dimension B [mm]: 66
  • Dimension C [mm]: Ø 6,5
  • Dimension D [mm]: 22

Description:

Digital external micrometer, 0-30 mm, MICROMASTER IP54 RS
Electronic external micrometer MICROMASTER RS IP54

Feature:

  • Zero: Floating
  • Material: Inserts: tungsten carbide
  • Thread pitch: 0,5 mm
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Function(s): Standby after 10 min; Display locking (except EASY)
  • Autonomy: 2'000 ÷ 4'000 hours
  • Measuring force: ≤ 10 N
  • Units: mm / in
  • Battery type: CR2032 button battery

Standard:

DIN 863 T1

Supplied with:

Micrometer; Battery (1x); Measuring report; Declaration of conformity

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart