{{ name }}
Prekės Nr. {{ combinedCodeWithHighlight }}
Prekės numeris:
EAN / GTIN:
Gamintojo numeris:
Width across flats | 1.5 mm | |
Profile | Hexagon | |
L | 3 mm | |
L1 | 25 mm | |
Tolerance | + 0.04 to + 0.06 mm | |
⌀ d | 12 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Produkto numeris | 293043 1,5 | |
EAN / GTIN | 4045197946430 | |
Gamintojo numeris | 293043 1,5 |