Descrizione:
Punte in Metallo Duro, Diametro connessione macchina (DCONMS) 6 mm, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 3.1 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 3.1 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 28 mm, Overall Length (OAL) 66 mm, Lunghezza utile (LU) 23 mm
Proprietà:
- Connection Code Machine Side (CCMS) Cylindrical
- Diametro connessione macchina (DCONMS) 6 mm
- Cutting Direction (HAND) Right Hand
- Drill Bit Size / Cutting Diameter (DC) 3.1 mm
- Drill Bit Size / Cutting Diameter (DC) - Metric 3.1 mm
- Flute Count (NOF) 2
- Length Chip Flute (LCF) 28 mm
- Number of Teeth 2
- Overall Length (OAL) 66 mm
- Shank Diameter Tolerance (TCDMM) h6
- Lunghezza stelo (LS) 34 mm
- Tipo di Stelo Round
- Lunghezza utile (LU) 23 mm