Descrizione:
Punte in Metallo Duro, Diametro connessione macchina (DCONMS) 8 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 5 mm, Flute Count (NOF) 2, Functional Length (LF) 78.09 mm, Length Chip Flute (LCF) 34 mm, Length Group 3xD, Length Group 3xD, Overall Length (OAL) 79 mm, Point Angle (SIG) 140 Degrees, Lunghezza utile (LU) 27 mm
Proprietà:
- Connection Code Machine Side (CCMS) Cylindrical
- Diametro connessione macchina (DCONMS) 8 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Direction (HAND) Right Hand
- Drill Bit Size / Cutting Diameter (DC) 5 mm
- Drill Bit Size / Cutting Diameter (DC) - Metric 5 mm
- Flute Count (NOF) 2
- Functional Length (LF) 78.09 mm
- Length Chip Flute (LCF) 34 mm
- Length Group 3xD
- Number of Teeth 2
- Overall Length (OAL) 79 mm
- Point Angle (SIG) 140 Degrees
- Shank Diameter Tolerance (TCDMM) h6
- Lunghezza stelo (LS) 40 mm
- Tipo di Stelo Round
- Lunghezza utile (LU) 27 mm