Descrizione:
Punte in Metallo Duro, Diametro connessione macchina (DCONMS) 3 mm, Coolant Supply Property (CSP) External, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 2.5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 2.5 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 15 mm, Length Group 4xD, Length Group 4xD, Overall Length (OAL) 60 mm, Lunghezza utile (LU) 10 mm
Proprietà:
- Connection Code Machine Side (CCMS) Cylindrical
- Diametro connessione macchina (DCONMS) 3 mm
- Coolant Supply Property (CSP) External
- Cutting Direction (HAND) Right Hand
- Drill Bit Size / Cutting Diameter (DC) 2.5 mm
- Drill Bit Size / Cutting Diameter (DC) - Metric 2.5 mm
- Flute Count (NOF) 2
- Length Chip Flute (LCF) 15 mm
- Length Group 4xD
- Number of Teeth 2
- Overall Length (OAL) 60 mm
- Shank Diameter Tolerance (TCDMM) h6
- Lunghezza stelo (LS) 41 mm
- Tipo di Stelo Round
- Lunghezza utile (LU) 10 mm