Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 0.472″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.422″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.422″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 10.55″ ,Overall Length (OAL) 12.4″ ,Point Angle (SIG) 135 Degrees ,Lunghezza utile (LU) 9.8819″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 0.472″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.422″
- Drill Bit Size / Cutting Diameter (DC): 0.422″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.422″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 10.55″
- Number of Teeth: 2
- Overall Length (OAL): 12.4″
- Point Angle (SIG): 135 Degrees
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 1.772″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 9.8819″