• The item cannot be ordered due to missing prices.

Solid carbide torus cutter R1 0.2 0,8X2 mm

Article no.: 206043 0,8X2

Select article variation and quantity

⌀ DC × L1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: 0 / −0.005
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 0.8 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ 0 / −0.005
    No. of teeth Z 2
    Helix angle 25 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h5
    Through-coolant no
    Flute length Lc 0.8 mm
    Corner radius R1 0.2 mm
    Overhang length L1 incl. recess 2 mm
    Recess ⌀ D1 0.78 mm
    Overall length L 50 mm
    Shank ⌀ Ds 4 mm
    Feed fz for side milling in cast aluminium 0.02 mm
    Feed fz for copy milling in cast aluminium 0.02 mm
    Correction factor ap corr 1
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206043 0,8X2
    EAN / GTIN 4045197912312
    Manufacturer number 206043 0,8X2

    Application Table

    Aluminium
    N
    480
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    400
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground.
    Recess angle α = 16°.
    Tolerances:
    • Corner radius: R1 = ±0.0025 mm.
    • Neck ⌀: D1 = 0 / -0.01 mm.

    Note:

    At greater tool overhang lengths, use a reduced value for ap!
    Values for:
    slots milled from solid: ap = 0.25×D × ap korr
    side milling: ap = 0.50×D×ap korr
    copying: ap = 0.25 × D × ap korr
    To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)!
    e.g: vf = 18000 [rpm]× fz [mm/Z]× z

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart