• The item cannot be ordered due to missing prices.

Solid carbide torus cutter R1 0.2 0,8X8 mm

Article no.: 206043 0,8X8

Select article variation and quantity

⌀ DC × L1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: 0 / −0.005
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 0.8 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ 0 / −0.005
    No. of teeth Z 2
    Helix angle 25 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h5
    Through-coolant no
    Flute length Lc 0.8 mm
    Corner radius R1 0.2 mm
    Overhang length L1 incl. recess 8 mm
    Recess ⌀ D1 0.78 mm
    Overall length L 50 mm
    Shank ⌀ Ds 4 mm
    Feed fz for side milling in cast aluminium 0.016 mm
    Feed fz for copy milling in cast aluminium 0.016 mm
    Correction factor ap corr 0.5
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206043 0,8X8
    EAN / GTIN 4045197914354
    Manufacturer number 206043 0,8X8

    Application Table

    Aluminium
    N
    480
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    400
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Cu
    N
    160
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground.
    Recess angle α = 16°.
    Tolerances:
    • Corner radius: R1 = ±0.0025 mm.
    • Neck ⌀: D1 = 0 / -0.01 mm.

    Note:

    At greater tool overhang lengths, use a reduced value for ap!
    Values for:
    slots milled from solid: ap = 0.25×D × ap korr
    side milling: ap = 0.50×D×ap korr
    copying: ap = 0.25 × D × ap korr
    To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)!
    e.g: vf = 18000 [rpm]× fz [mm/Z]× z

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart