{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 36 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554023 36 | |
EAN / GTIN | 4007220778470 | |
Manufacturer number | 4007220778470 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combidisc® grinding disc (SiC) 36 |
on request
Delivery in 3 - 4 working days
92 pieces in stock
from
1
Pieces
CHF 1.25
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
CHF 1.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,221 pieces in stock
from
1
Pieces
CHF 1.25
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
CHF 1.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 36 | 36 | 36 |
maximum speed | 25,000 min-1 | 25 000 min-1 | 25.000 min-1 |
Disc ⌀ | 50.8 mm | 50,8 mm | 50,8 mm |
Grinding media | Silicon carbide (SiC) | Corindon normal (A) | |
Grinding medium code | SiC | A | ZA |
Type of product | Grinding wheel | disques abrasifs | Brusna plošča |